Beli ride on scrubber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)Deskripsi:Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
- KRISBOW Ride On Scrubber Dryer (Mesin Pembersih Lantai)atribut:
- Brush Speed (rpm): 170
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- Chaobao Penggosok Lantaiatribut:
- Color: Green
- Suction Motor Power (W): 500
- KESTONE Ride-On Floor ScrubberDeskripsi:Ride On Floor Scrubber - Mesin Sikat Lantai - Mesin pembersih / pengering lantai untuk area lebih luas - Menyikat lantai dan menghisap air kotor dari pencucian - Dapat dikendarai (ride on) - Membersihkan 3 x lebih cepat, meskipun membutuhkan ruang lebih kecil dari type Walk Behind - Mudah dikemudikan, ringan dan halusDapat digunakan di area yang ramai atau lorong yang sempit - Type ini menggunakan baterai, penggunaannya lebih leluasa, karena tidak perlu terhubung dengan kabel - Mudah pemakaiannya, tak perlu training khusus - Bisa membersihkan lantai semen, epoxy resin, keramik, konkrit, jalur aspal, jalur yang dicat,dll - Cocok untuk Pabrik, Gudang, Rumah Sakit, Gedung Kantor, Bandara, Supermarket, Fasilitas Publik, Bangunan Besar dsb.atribut:
- Battery (VDC): 12x2
- Brush Diameter (inch): 22
- CBM (m³): 1.08
- Charging Time (hour): 8
- Clean Water Tank Volume (L): 80
- Color: Green
- Max. Gradeability (°): 10
- Maximum Working Efficiency (m²/hour): 2240
- Packing Size (mm): 1450x660x1240
- Running Motor Power (W): 300
- Running Speed (km/hour): 0-5
- Sewage Tank Volume (L): 70
- Suction Motor Power (W): 400
- Voltage (VDC): 24
- Washing Brush Power (W): 550
- Washing Brush Pressure (kg): 30
- Washing Brush Speed (rpm): 155
- Width of Suction Head (mm): 830
- Working Time (hour): 3-4
- Working Width (mm): 550
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- Goldie Ride On Scrubber Dryeratribut:
- Cleaning Width (cm): 85
- TENNANT Ride On Scrubber (Mesin Poles Lantai)Deskripsi:Tennant T12 is a Ride On scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T12 Ride On Scrubber has a large tank capacity of 166 L making it suitable for use in large areas or industries such as Malls, Airports, Terminals, Warehouses, Factories, Parking areas and others. * Tennant engines will get a 10-year body guarantee.atribut:
- Cleaning Coverage (m²/hour): 4000
- Recovery Tank (L): 166
- Solutions Tank (L): 132
- Scrub Speed (rpm): 325
- Power (V): 24
- NILFISK Sweeper Ride OnDeskripsi:SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
- LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai)Deskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- KARCHER Professional Ride On Scrubber Driers PackageDeskripsi:The manoeuvrable alternative to any large walk-behind machine! The B 90 R Classic Bp ride-on scrubber dryer features the new brush head generation. Roller and disc brush heads can be used in different working widths (55-75 cm). The brushes are driven by a star-wheel mechanism. With a turning circle of only 1.6 m, this machine is very flexible and offers excellent manoeuvrability. This machine also features an extended tank capacity and is easy to fill with fresh water. Compact for easy storage and transport, for example in lifts. Openings in the battery compartment ensure adequate ventilation also during long periods of use. An additional flat pleated filter protects the turbine against corrosion.atribut:
- Dimension(mm): Brush head R 75 S :520x810x280 , D 75 S brush head : 810x490x280
- Working width of brushes (mm): 550 - 750
- Fresh/Dirty Water Tank (L): 90 / 90
- Battery (V): 24
- Battery Runtime (hour): max. 4
- Brush contact pressure (g/cm²/kg): 20 - 315 / 28 - 35
- Drive Type: Battery
- Number of Brushes (pcs): D 75 S brush head : 2, Brush head R 75 S : 2
- Power (W): Brush head R 75 S : 1200, D 75 S brush head : 1200
- Practical Area Performance (m²/hour): 3375
- Rated Input Power (W): 2200
- Theoretical Area Performance (m²/hour): 4500
- Traction Motor (W): 600
- Voltage (V): Brush head R 75 S : 24, D 75 S brush head : 24
- Weight (kg): Brush head R 75 S : 33.1, D 75 S brush head : 44.4
- Working Width (mm): 750 (D 75 S brush head), 750 (Brush head R 75 S)
- Working Width Vacuuming (mm): 850 - 940
- UNIK Sponge Cuci MotorDeskripsi:Daya serap tinggi, mudah dipegang halus dan lembut, tidak menggores, aman untuk segala jenis cat, dapat menjangkau celah-celah yang sempit, tidak mudah sobek, tahan lama dan ekonomis.
- KRISBOW Scaffolding Aluminium (Tangga Pijakan Steger)atribut:
- Material: Aluminium
- Maximum Load Capacity (kg): 150
- KARCHER Professional Ride On Vacuum Sweepers (Mesin Penyapu Vakum)Deskripsi:TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
- KARCHER Professional Floor Scrubber DriersDeskripsi:Equipment - Disc brush - 2-tank system - Transport wheels - Squeegee, straightatribut:
- Part Number: 1.127-007.0
- Brush Working Width (mm): 510
- Rated Input Power/Amps (W): max. 1100
- Battery Capacity (AH): 105
- Brush Speed (rpm): 155
- Dimensions (mm): 1170x570x1025
- Maximum Area Performance (m²/hour): 2040
- Sound Pressure Level (dBA): 66
- Working Width Vacuuming (mm): 850
- KRISBOW Ladder Scaffold (Tangga Pijakan Steger)atribut:
- Capacity (kg): 230
- Platform Height (m): 6.1
- Platform Size (cm): 167x45
- Space Between Rung (cm): 30
- Castor (inch): 5
- Dimensions (LxWxH) (cm): 220x210x680
- Frame Material: Aluminium
- Platform Material: Plate Bordes
Daftar Harga ride on scrubber Terbaru October 2026
| KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai) | Rp149.999.900 |
| KRISBOW Ride On Scrubber Dryer (Mesin Pembersih Lantai) | Rp209.999.900 |
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp30.999.900 |
| Chaobao Penggosok Lantai | Rp66.999.900 |
| KESTONE Ride-On Floor Scrubber | Rp109.999.900 |
| Non Brand Scaffolding Set (Pijakan Steger Set) | Rp1.299.900 |
| KRISBOW Mesin Pembersih Lantai | Rp27.999.900 |
| Goldie Ride On Scrubber Dryer | Rp109.999.900 |
| Forward bForce Ride On Scrubber | Rp109.999.900 |
| TENNANT Ride On Scrubber (Mesin Poles Lantai) | Rp659.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/56P103766186-1.jpg)
/b4P103952400-2.jpg)
/dvP101543499-2.jpg)


/1uP109244066-2.jpg)



/65P103634221-1.jpg)
/P102092316-2.jpg)


/l4P110092760-1.jpg)
/5fP103766195-1.jpg)

/pqP106554926-2.jpg)
/mpP109220817-2.jpg)
/jmP109379706-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)